![I/O Module, 2 Channel, Analog Input, Single Ended, 0-20mA, 60kHz I/O Module, 2 Channel, Analog Input, Single Ended, 0-20mA, 60kHz](https://rexel-cdn.com/products/image.jpg?i=B442AEE3-AB93-4F5B-B6DB-A958551AB140&f=420)
I/O Module, 2 Channel, Analog Input, Single Ended, 0-20mA, 60kHz
Item #:
271972
Cat #:
51180833
UPC:
045454393278
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 2 Channel, Analog Input, Single Ended, 0 - 20 mA, 60 kHz, 24 Volt DC, #750-472!005-000
Overview
I/O Module, 2 Channel, Analog Input, Single Ended, 0 - 20 mA, 60 kHz, 24 Volt DC, #750-472!005-000
Also known as: 045454393278, 51180833
Specifications
Type: | Analog Input, I/O Module |
Color: | Light Gray |
Volts DC: | 24 |
Mounting: | DIN Rail |
Amps Range: | 0 - 0.020 |
Type: | Analog Input, I/O Module |
Volts DC: | 24 |
Amps Range: | 0 - 0.020 |
Color: | Light Gray |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)