I/O Module, Digital Input, 24VDC, 1 Conductor, High Side Switching

Item #: 271912

Cat #: 60404070

UPC: 045454392806

Documents & Guides
I/O Module, Digital Input, 24 Volt DC, 1 Conductor, High Side Switching, #750-430
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, Digital Input, 24 Volt DC, 1 Conductor, High Side Switching, #750-430
his digital input module features eight channels in a width of just 12 mm (0.47 inch). It receives control signals from digital field devices (e.g., sensors). Each input module has a noise-rejection filter. Field and system levels are electrically isolated.
Also known as: 045454392806, 60404070

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Type: I/O Module, Digital Input
Color: Light Gray
Mounting: DIN Rail
Volts DC: 24
Type: I/O Module, Digital Input

Customer Reviews

No reviews for this product
(0)