LED BOLLARD 42 Inch 2X10W COOL BRONZE

Item #: 271695

Cat #: BLED2X10

UPC: 019813018393

Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 42 Inch 2 X 10W COOL BRONZE

Overview

LED BOLLARD 42 Inch 2 X 10W COOL BRONZE
Also known as: 019813018393, BLED2X10, LED Bollard

Specifications

Type: LED, Landscape
Wattage: 20
Color: Bronze
Type: LED, Landscape
Color: Bronze
Wattage: 20

Customer Reviews

No reviews for this product
(0)