Terminal Block, RC610, Vertical Marking Cards, 6mm, Legend: 1 - 100

Item #: 271661

Cat #: 023306004

UPC: 662019968834

Sign In or Register to view pricing and more.
Documents & Guides
RC610, Vertical Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.

Overview

RC610, Vertical Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.
Also known as: 662019968834, 023306004, CHICKLETS

Specifications

Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Vertical
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White

Customer Reviews

No reviews for this product
(0)