Inline Cold Shrinkable Joint For 1 Conductor Shielded Power Cables
Item #:
271159
Cat #:
CSJA-1524
UPC:
045686044696
Sign In or Register to view pricing and more.
Documents & Guides
Inline Cold Shrinkable Joint For 1 Conductor Shielded Power Cables, Type CSJA, 750 - 1250 MCM, 15kV, Insulation Diameter 1.28 - 2.05 Inch, Installed Length 37 Inch
Overview
Inline Cold Shrinkable Joint For 1 Conductor Shielded Power Cables, Type CSJA, 750 - 1250 MCM, 15kV, Insulation Diameter 1.28 - 2.05 Inch, Installed Length 37 Inch
Also known as: 045686044696, CSJA-1524
Specifications
Length: | 37 in |
Material: | Silicone |
Allowable Gauge Range: | 750 - 1000 |
Length: | 37 in |
Allowable Gauge Range: | 750 - 1000 |
Material: | Silicone |
Customer Reviews
No reviews for this product
(0)