Inline Cold Shrinkable Joint For 1 Conductor Shielded Power Cables

Item #: 271149

Cat #: CSJA-1521

UPC: 045686042296

Sign In or Register to view pricing and more.
Documents & Guides
Inline Cold Shrinkable Joint For 1 Conductor Shielded Power Cables, Type CSJA, 2 AWG - 350 kcmil, 15kV, Insulation Diameter 0.69 - 1.20 Inch, Installed Length 29 Inch

Overview

Inline Cold Shrinkable Joint For 1 Conductor Shielded Power Cables, Type CSJA, 2 AWG - 350 kcmil, 15kV, Insulation Diameter 0.69 - 1.20 Inch, Installed Length 29 Inch
Also known as: 045686042296, CSJA-1521

Specifications

Length: 29 in
Material: Silicone
Allowable Gauge Range: 2 - 350
Length: 29 in
Allowable Gauge Range: 2 - 350
Material: Silicone

Customer Reviews

No reviews for this product
(0)