This product has been discontinued.
Terminal Block, Snap-On, End Section, 2.8mm, Type: FEM6, Blue
Item #:
271044
Cat #:
012836810
UPC:
662019959221
Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM6. Color: Blue. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10.
Overview
Snap-On End Section. Type: FEM6. Color: Blue. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10.
Also known as: 662019959221, 012836810
Specifications
Color: | Blue |
Mounting: | Snap On |
Type: | End Section |
Family / Style: | Entrelec |
Color: | Blue |
Type: | End Section |
Mounting: | Snap On |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)