
Terminal Block, Snap-On, Separator/End Section, 3mm, Type: SCF6
Item #: 271018
Cat #: 1SNA118707R0300
UPC: 662019958859
Documents & Guides
Snap-On Separator End Section for Blocks / Separators. Type: SCF6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, MA 2,5/5 VO, M 4/6 except D & G, M 4/6H, M 6/8 and MA 10/10. ***Allows mounting of a protective cover CPM, and a marker-holder PEP***
Sign In or Register to view pricing and more.
Overview
Snap-On Separator End Section for Blocks / Separators. Type: SCF6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, MA 2,5/5 VO, M 4/6 except D & G, M 4/6H, M 6/8 and MA 10/10. ***Allows mounting of a protective cover CPM, and a marker-holder PEP***
Also known as: 662019958859, 1SNA118707R0300
Specifications
Mounting: | Snap On |
Type: | End Section |
Color: | Gray |
Family / Style: | Entrelec |
Mounting: | Snap On |
Color: | Gray |
Type: | End Section |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)