Terminal Block, Grounding, 5mm, Green/Yellow, 4 Conductor

Item #: 270921

Cat #: 51162260

UPC: 045454100128

Documents & Guides
Terminal Block, Grounding, 5 mm, Green/Yellow, 4 Conductor, #280-677, 100 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Grounding, 5 mm, Green/Yellow, 4 Conductor, #280-677, 100 per Package
Also known as: 045454100128, 51162260

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Mounting: DIN Rail
Size: 5 mm
Conductors: 4
Type: Grounding, Terminal Block
Mounting: DIN Rail
Conductors: 4
Color: Green/Yellow
Size: 5 mm

Customer Reviews

No reviews for this product
(0)