Terminal Block, Feed Through, 4 Conductor, 5mm, 20A, 800V AC/DC

Item #: 270915

Cat #: 51114481

UPC: 044918311131

Documents & Guides
Terminal Block, Feed Through, 4 Conductor, 5 mm, 20 Amp, 800 Volt AC/DC, #280-633
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, 4 Conductor, 5 mm, 20 Amp, 800 Volt AC/DC, #280-633
Also known as: 044918311131, 51114481

Specifications

Type: Terminal Block, Double Decker, Feed Through
Volts AC: 800
Mounting: DIN Rail
Color: Gray
Amps: 20
Size: 5 mm
Conductors: 4
Type: Terminal Block, Double Decker, Feed Through
Mounting: DIN Rail
Amps: 20
Conductors: 4
Volts AC: 800
Color: Gray
Size: 5 mm

Customer Reviews

No reviews for this product
(0)