![Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC6 Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC6](https://rexel-cdn.com/products/image.jpg?i=8EA9F82A-F6DA-41B0-A51F-AF08D3335B11&f=420)
Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC6
Item #: 270827
Cat #: 1SNA113548R2600
UPC: 662019955209
Sign In or Register to view pricing and more.
Documents & Guides
Comb-Type Jumper Bar with Isolating Cover. 10 Pole. 35 Amp. Type: PC6. Used with Terminal Block Type: 4/6 - MS 4/6 - M 4/6.H, M 1,5/6.HH - M 4/6.M2 and M 4/6.G.
Overview
Comb-Type Jumper Bar with Isolating Cover. 10 Pole. 35 Amp. Type: PC6. Used with Terminal Block Type: 4/6 - MS 4/6 - M 4/6.H, M 1,5/6.HH - M 4/6.M2 and M 4/6.G.
Also known as: 662019955209, 1SNA113548R2600, jump fork
Specifications
Amps: | 35 |
Color: | Gray |
Type: | Jumper Bar, Comb Type |
Family / Style: | Entrelec |
Amps: | 35 |
Type: | Jumper Bar, Comb Type |
Color: | Gray |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)