STRAIGHT BLADE RECEP SINGLE 20A277

Item #: 27077

Cat #: 7621

UPC: 785007762105

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle 2pole 3wire 20amp 277volt Grounding

Overview

Single Receptacle 2pole 3wire 20amp 277volt Grounding
Also known as: 785007762105, 7621

Specifications

Type: Receptacle, Isolated Ground, Industrial Grade, Duplex, Self-Grounding
Color: Brown
Volts AC: 277
Amps: 20
Material: Thermoplastic
NEMA Configuration: 7-20R
Type: Receptacle, Isolated Ground, Industrial Grade, Duplex, Self-Grounding
Volts AC: 277
Material: Thermoplastic
Color: Brown
Amps: 20
NEMA Configuration: 7-20R

Customer Reviews

No reviews for this product
(0)