This product has been discontinued.
Terminal Block, Snap-On, End Section, 2.8mm, Type: FEM6, Orange
Item #:
270751
Cat #:
010312616
UPC:
662019952932
Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM6. Color: Orange. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10.
Overview
Snap-On End Section. Type: FEM6. Color: Orange. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10.
Also known as: 662019952932, 010312616
Specifications
Mounting: | Snap On |
Color: | Orange |
Type: | End Section |
Family / Style: | Entrelec |
Mounting: | Snap On |
Type: | End Section |
Color: | Orange |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)