
Slotted DIN Rail
Item #: 270733
Cat #: 1SNA150047R0000
UPC: 662019920542
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 2. Type: PR2 (TS 15/F). Material: Zinc Bichromate Plated Steel. Length: 1 Meters. H x W: 5.5mm x 15mm. ***Used with Miniature Terminal Blocks***
Sign In or Register to view pricing and more.
Overview
DIN Rail, Symmetrical, Slotted. DIN 2. Type: PR2 (TS 15/F). Material: Zinc Bichromate Plated Steel. Length: 1 Meters. H x W: 5.5mm x 15mm. ***Used with Miniature Terminal Blocks***
Also known as: 662019920542, 1SNA150047R0000
Specifications
Length: | 1 m |
Color: | White |
Material: | Steel |
Length: | 1 m |
Material: | Steel |
Color: | White |
Customer Reviews
No reviews for this product
(0)