![DIN Rail, Slotted, Zinc Plated Steel, 35mm x 15mm x 2m DIN Rail, Slotted, Zinc Plated Steel, 35mm x 15mm x 2m](https://rexel-cdn.com/products/image.jpg?i=24503749-23E7-4089-8F8A-EAC65FE3BAE7&f=420)
DIN Rail, Slotted, Zinc Plated Steel, 35mm x 15mm x 2m
Item #: 270721
Cat #: 1SNS320001Z0350
UPC: 662019952628
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR5 (TS 35/CF6). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Sign In or Register to view pricing and more.
Overview
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR5 (TS 35/CF6). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Also known as: 662019952628, 1SNS320001Z0350, SH Rail
Specifications
Length: | 2 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 15 mm |
Length: | 2 m |
Material: | Steel |
Width: | 35 mm |
Depth: | 15 mm |
Customer Reviews
No reviews for this product
(0)