200A 7T RL HD

Item #: 270639

Cat #: UAP9701-X-QG-AEP

UPC: 784572268227

Sign In or Register to view pricing and more.
MLB UAP9701-X-QG-AEP 200A 7T RL HD

Overview

MLB UAP9701-X-QG-AEP 200A 7T RL HD
Also known as: 784572268227, UAP9701-X-QG-AEP

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)