Meter Base, 200A, 4 Jaw, 600VAC, Ringless Horn Bypass, Side Wireway

Item #: 270602

Cat #: UAP1980-XL-KK-AEP

UPC: 784572265189

Sign In or Register to view pricing and more.
Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, Ringless Horn Bypass, Side Wireway, Aluminum, NEMA 3R, UG Service

Overview

Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, Ringless Horn Bypass, Side Wireway, Aluminum, NEMA 3R, UG Service
Also known as: 784572265189, UAP1980-XL-KK-AEP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)