TBE GRD CLR T12 4FT BLK ED CPS

Item #: 270552

Cat #: 17060

UPC: 780321170605

Sign In or Register to view pricing and more.
Documents & Guides
EPCO, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 DEG F, Configuration: Yes, Compatibility: T12 Lamps, Color: Clear, Includes: Black End Caps

Overview

EPCO, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 DEG F, Configuration: Yes, Compatibility: T12 Lamps, Color: Clear, Includes: Black End Caps
Also known as: 780321170605, 17060

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 70
Color Rendering Index (CRI): 90
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 70
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)