Meter Base, 200A, 4 Jaw, 600VAC, Lever Bypass, Ringless, 1PH

Item #: 270392

Cat #: U9801-RXL

UPC: 784572143586

Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, Lever Bypass, Ringless, 1-Phase, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, Lever Bypass, Ringless, 1-Phase, NEMA 3R
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927.
Also known as: 784572143586, U9801-RXL

Specifications

Amps: 200
Mounting: Surface
Jaws: 4
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)