15A Hospital Grade Decora Receptacle, 5-15R, Brown

Item #: 27022

Cat #: 8200-SP

UPC: 785007820133

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Brown

Overview

Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Brown
Also known as: 785007820133, 8200-SP

Specifications

Type: Grounding, Receptacle, Surge Protected, Residential Grade, Decora
Color: Brown
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Surge Protected, Residential Grade, Decora
Volts AC: 120
Material: Nylon
Color: Brown
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)