Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Blank Hub

Item #: 270065

Cat #: U8878-RL-LR

UPC: 784572275898

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closing Plate
Sign In or Register to view pricing and more.

Overview

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closing Plate
Also known as: 784572275898, U8878-RL-LR

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)