
8 AWG Aluminum Compression Lug
Item #: 27001
Cat #: 60102-TB
UPC: 786210601021
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, Aluminum, 8 AWG, 1/4" Stud Size, Color Coded Blue
Sign In or Register to view pricing and more.
Overview
Compression Lug, 1-Hole, Long Barrel, Aluminum, 8 AWG, 1/4" Stud Size, Color Coded Blue
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection
Also known as: 786210601021, 60102-TB
Specifications
Color: | Blue |
Mounting: | 1-Hole |
Length: | Long |
Material: | Aluminum |
Allowable Gauge Range: | 8 |
Stud Size: | 1/4 in |
Color: | Blue |
Length: | Long |
Allowable Gauge Range: | 8 |
Mounting: | 1-Hole |
Material: | Aluminum |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)