200A 5T RT OU HLP

Item #: 269948

Cat #: U1973-EL

UPC: 784572175570

Sign In or Register to view pricing and more.
MLB U1973-EL 200A 5T RT OU HLP

Overview

MLB U1973-EL 200A 5T RT OU HLP
Also known as: 784572175570, U1973-EL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)