Undercabinet Light, T8/T12, 36", 25/30W, 120V, White

Item #: 269936

Cat #: EZU-36-T8/T12-E

UPC: 847801017130

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T8/T12, 25/30 Watt, 120 Volt, Length: 36 inch, Color: White

Overview

Undercabinet Light, T8/T12, 25/30 Watt, 120 Volt, Length: 36 inch, Color: White
Also known as: 847801017130, EZU-36-T8/T12-E

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 3 ft
Wattage: 25, 30
Color: White
Type: Undercabinet Light
Length: 3 ft
Color: White
Volts AC: 120
Wattage: 25, 30

Customer Reviews

No reviews for this product
(0)