Undercabinet Light, T8/T12, 24", 17/20W, 120V, White

Item #: 269929

Cat #: EZU-24-T8/T12-E

UPC: 847801017123

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T8/T12, 17/20 Watt, 120 Volt, Length: 24 inch, Color: White

Overview

Undercabinet Light, T8/T12, 17/20 Watt, 120 Volt, Length: 24 inch, Color: White
Also known as: 847801017123, EZU-24-T8/T12-E

Specifications

Volts AC: 120
Wattage: 20, 17
Length: 24 in , 2 ft
Color: White
Light Technology: Fluorescent
Volts AC: 120
Length: 24 in , 2 ft
Light Technology: Fluorescent
Wattage: 20, 17
Color: White

Customer Reviews

No reviews for this product
(0)