
Puck Light, Halogen, 20W, 12V, White
Item #: 269515
Cat #: E228W
UPC: 633999103072
Documents & Guides
Elco Lighting Miniature Downlight with Clear Lens, Height: 7/8", Cutout: 2-1/4", Trim: 2-5/8, Nickel Trim
Sign In or Register to view pricing and more.
Overview
Elco Lighting Miniature Downlight with Clear Lens, Height: 7/8", Cutout: 2-1/4", Trim: 2-5/8, Nickel Trim
Also known as: 633999103072, E228W
Specifications
Mounting: | Recessed, Surface |
Volts AC: | 12 |
Wattage: | 20 |
Color: | White |
Light Technology: | Halogen |
Mounting: | Recessed, Surface |
Wattage: | 20 |
Light Technology: | Halogen |
Volts AC: | 12 |
Color: | White |
Customer Reviews
No reviews for this product
(0)