Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount

Item #: 8049

Cat #: 80714-W

UPC: 078477493946

Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - White
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477493946, 80714-W

Specifications

Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Mounting: Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)