Meter Socket, 100A, 4 Jaw, NEMA 3R, OH, 1" Cast Hub

Item #: 269251

Cat #: AP2300-03

UPC: 784572110830

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 100 Amp, 4 Jaw, NEMA 3R, OH, 1 Inch, Cast Hub

Overview

Meter Socket, 100 Amp, 4 Jaw, NEMA 3R, OH, 1 Inch, Cast Hub
Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway. To ensure that we’re able to continue providing single position meter sockets for residential applications around the world, Milbank has made our production as efficient as possible. That’s why our plant in El Dorado, Ark., makes a single position meter socket every 12 seconds.
Also known as: 784572110830, AP2300-03, Do dad, Banjo

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Type: Meter Socket
Standards: California Proposition 65
Amps: 100
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Type: Meter Socket

Customer Reviews

No reviews for this product
(0)