4" Diameter, Nail-On, Ceiling/Fixture Box

Item #: 269205

Cat #: 4060-N02

UPC: 786358504505

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box with "N" Bracket, Phenolic, Depth: 1-5/8", Cubic Inches: 13.5", Includes: Nails, Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation

Overview

4" Diameter, Nail-On, Ceiling/Fixture Box with "N" Bracket, Phenolic, Depth: 1-5/8", Cubic Inches: 13.5", Includes: Nails, Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Round Ceiling/Fixture Nail-On Bracket Outlet Box, Volume 13.5 Inches, Diameter 4 Inches, Depth 1-5/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, with #36 Clamps
Also known as: 786358504505, 4060-N02

Specifications

Material: Phenolic
Color: Brown
Mounting: Clamp, Nail On
Depth: 1 5/8 in
Cubic Inches: 13.500 in³
Material: Phenolic
Mounting: Clamp, Nail On
Cubic Inches: 13.500 in³
Color: Brown
Depth: 1 5/8 in

Customer Reviews

No reviews for this product
(0)