Compression Lug, 3/8", Aluminum

Item #: 26917

Cat #: 60109-TB

UPC: 786210601090

Aluminum Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Grey, Die Code: 29.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Grey, Die Code: 29.
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210601090, 60109-TB

Specifications

Color: Gray
Mounting: 1-Hole
Length: Long
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Gray
Length: Long
Stud Size: 3/8 in
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)