320A 5T9 RL STUD

Item #: 269169

Cat #: U4505-X-2/K3

UPC: 784572211957

Sign In or Register to view pricing and more.
MLB U4505-X-2/K3 320A 5T9 RL STUD

Overview

MLB U4505-X-2/K3 320A 5T9 RL STUD
Also known as: 784572211957, U4505-X-2/K3

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)