200A 7T RL SWY HD LVR

Item #: 269088

Cat #: U4184-X

UPC: 784572174351

Sign In or Register to view pricing and more.
Documents & Guides
MLB U4184-X 200A 7T RL SWY HD LVR

Overview

MLB U4184-X 200A 7T RL SWY HD LVR
Also known as: 784572174351, U4184-X

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)