AL TP 1HL LUG LONG BRL #4 1/4B GRN

Item #: 26905

Cat #: 60112-TB

UPC: 786210601120

Sign In or Register to view pricing and more.
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #4 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green

Overview

Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #4 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
Also known as: 786210601120, 60112-TB

Specifications

Color: Green
Mounting: 1-Hole
Length: Long
Material: Aluminum
Allowable Gauge Range: 4
Stud Size: 1/4 in
Color: Green
Length: Long
Allowable Gauge Range: 4
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)