Meter Base, 320A, 600VAC, 7 Jaw, Ringless, OH/UG Service, Tall
Item #: 269006
Cat #: U3936-R
UPC: 784572274310
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 320 Amp, 600 Volt AC, 7 Jaw, 3-Phase, Ringless, OH/UG Service, Lever Bypass, Tall Shell, 38.75 Inch Height x 4.844 Inch Depth x 13 Inch Width, Steel, NEMA 3R
Overview
Meter Base, 320 Amp, 600 Volt AC, 7 Jaw, 3-Phase, Ringless, OH/UG Service, Lever Bypass, Tall Shell, 38.75 Inch Height x 4.844 Inch Depth x 13 Inch Width, Steel, NEMA 3R
Also known as: 784572274310, U3936-R
Specifications
Amps: | 320 |
Phase: | 3 |
Mounting: | Surface |
Jaws: | 7 |
Width: | 13 in |
Volts AC: | 600 |
Sockets: | 1 |
Depth: | 4.844 in |
Standards: | California Proposition 65 |
Height: | 38.750 in |
IP/NEMA Rating: | NEMA 3R |
Amps: | 320 |
Mounting: | Surface |
Width: | 13 in |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Jaws: | 7 |
Volts AC: | 600 |
Depth: | 4.844 in |
Height: | 38.750 in |
Customer Reviews
No reviews for this product
(0)