1
more
![Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 300 - 800 MCM Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 300 - 800 MCM](https://rexel-cdn.com/products/adr80pi.jpg?i=8998E9D2-A2E8-45C9-BB29-270E30C8BC6A&f=420)
Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 300 - 800 MCM
Item #:
268940
Cat #:
ADR80
UPC:
783786610389
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 300 - 800 MCM, 3/8" Bolt Hole Size, Dual-Rated for Copper & Aluminum Conductors
Overview
Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 300 - 800 MCM, 3/8" Bolt Hole Size, Dual-Rated for Copper & Aluminum Conductors
Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.
Also known as: 783786610389, ADR80
Specifications
Length: | 3 in |
Material: | Aluminum |
Stud Size: | 3/8 in |
Length: | 3 in |
Stud Size: | 3/8 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)