Compression Lug, Size: 4 AWG, 1-Hole Stud, Stud: 3/8 Inch, Aluminum

Item #: 26866

Cat #: 60114-TB

UPC: 786210601144

Aluminum Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Green, Die Code: 37.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Green, Die Code: 37.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210601144, 60114-TB

Specifications

Color: Green
Mounting: 1-Hole
Length: Long
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 4
Color: Green
Length: Long
Stud Size: 3/8 in
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)