Multi-Tap Connector, In Line,10 AWG - 250 kcmil, AL/CU

Item #: 268481

Cat #: IISRB-250

UPC: 785037400725

Documents & Guides
Multi-Tap Connector, 2 Port, In Line, 10 AWG - 250 kcmil, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Tap Connector, 2 Port, In Line, 10 AWG - 250 kcmil, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16
For any combination of copper or aluminum. Made of high strength aluminum alloy. Removable plugs provide easy access for installation. For use with one wire per set screw. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.
Also known as: 785037400725, IISRB-250

Specifications

Color: Black
Length: 4 in
Volts AC: 600
Material: Aluminum
Width: 1.190 in
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Black
Volts AC: 600
Width: 1.190 in
Allowable Gauge Range: 10 - 250
Length: 4 in
Material: Aluminum
Wire/Cable Openings: 2

Customer Reviews

5 Overall
(1)
5/5
Sean B - , on 01/20/2023
Time saver
Yes they are more expensive than an uninsulated splice, but you don't need to wrap these in rubber tape, fabric tape and then standard electrical tape. Labor saver.