Recp Single Flush 30A 125V 2P3W BK

Item #: 268233

Cat #: 1263-BOX

UPC: 032664307003

Sign In or Register to view pricing and more.
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA TT-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with 83

Overview

Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA TT-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with 83
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664307003, 1263-BOX

Specifications

Color: Black
Amps: 30
Volts AC: 125
NEMA Configuration: TT-30R
Color: Black
Volts AC: 125
Amps: 30
NEMA Configuration: TT-30R

Customer Reviews

No reviews for this product
(0)