SLIDE EFL SP 2WIRE 8A IV

Item #: 268153

Cat #: CDFB8-I

UPC: 785007302028

Sign In or Register to view pricing and more.
Documents & Guides
SLIDE EFL SP 2WIRE 8A IV

Overview

SLIDE EFL SP 2WIRE 8A IV
Also known as: 785007302028, CDFB8-I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)