1
more
Compression Lug, 1-Hole, Copper, 1 AWG, 1/2" Stud Size, Green
Item #: 26740
Cat #: 54150
UPC: 786210541501
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Green, Die Code: 37
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Green, Die Code: 37
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541501, 54150
Specifications
Color: | Green |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Length: | Standard |
Allowable Gauge Range: | 1 |
Stud Size: | 1/2 in |
Color: | Green |
Mounting: | 1-Hole |
Length: | Standard |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 1 |
Customer Reviews
No reviews for this product
(0)