TALON 200A 5J RGLS 1POS LVRBPS MS OH

Item #: 267085

Cat #: 40005-01F

UPC: 783643179226

Documents & Guides
200A 5J RGLS 1POS LVRBPS MS OH
Sign In or Register to view pricing and more.

Siemens
40005-B2F 125A 5J RGLS 1POS
Item #: 570879
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

200A 5J RGLS 1POS LVRBPS MS OH
Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The basic design of our sockets has not changed since inception, making Talon a solid, time-proven design. The residential socket line continues to grow daily as we continuously add or update our products for an ever-changing market.
Also known as: 783643179226, 40005-01F

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 5

Customer Reviews

No reviews for this product
(0)