This product has been discontinued.
4" PVC Split Duct Conduit, 10' Length, Schedule 40, Gray
Item #: 26611
Cat #: A52EAZS
UPC: 088700010673
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray
Overview
4 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray
Also known as: 088700010673, A52EAZS
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Length: | 10 ft |
Diameter: | 4 in |
Type: | Schedule 40 |
Material: | PVC |
Diameter: | 4 in |
Color: | Gray |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)