2' x 4' Parabolic Fixture, 3 Lamp

Item #: 266091

Cat #: 2LP3GS332-36AL-UNV-1/3-EB

UPC: 734340728095

Documents & Guides
2x4, (3) 32W T8, 18 Cell Semi-Spec. Louver, Unv Elect. Ballast, 6' Flex, w/735 lamps
Sign In or Register to view pricing and more.

No associated products found.

Overview

2x4, (3) 32W T8, 18 Cell Semi-Spec. Louver, Unv Elect. Ballast, 6' Flex, w/735 lamps
The Philips Day-Brite / Philips CFI LP3 paralouver recessed is designed to provide the optimum balance of visual comfort, luminaire efficiency, and low cost.
Also known as: 734340728095, 2LP3GS332-36AL-UNV-1/3-EB

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)