Wallduct Surface Cover, 10" Wide, 5' Long, Steel

Item #: 265393

Cat #: CP10-S30

UPC: 786564149873

Sign In or Register to view pricing and more.
Documents & Guides
Wallduct Surface Cover, 10" Wide, 5' Long, 3-1/2" Deep, Steel

Overview

Wallduct Surface Cover, 10" Wide, 5' Long, 3-1/2" Deep, Steel
Wallduct is  a high-capacity raceway for use in walls or ceilings . It can be mounted to the wall surface or flush with the wall to meet equipment layout and room designs.
Also known as: 786564149873, CP10-S30

Specifications

Length: 5 ft
Width: 10 in
Length: 5 ft
Width: 10 in

Customer Reviews

No reviews for this product
(0)