Cord Grip, Straight, Size: 1-1/2", Cord Range: 1.00 - 1.13", Aluminum

Item #: 265071

Cat #: SHC1057

UPC: 783585200576

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1-1/2 Inch, Cord Range: 1.00 - 1.13 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 1-1/2 Inch, Cord Range: 1.00 - 1.13 Inch, Material: Aluminum
Also known as: 783585200576, SHC1057

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1 - 1.130 in
Diameter: 1 1/2 in
Diameter Range: 1 - 1.130 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)