Cord Grip, Straight, Size: 1", Cord Range: 1.13 - 1.25", Aluminum
Item #: 265064
Cat #: SHC1048
UPC: 783585200484
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum
Overview
Cord Grip, Straight, Size: 1 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum
Also known as: 783585200484, SHC1048
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter Range: | 1.130 - 1.250 in |
Diameter: | 1 in |
Diameter Range: | 1.130 - 1.250 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)