Cable Tie, Miniature, 7.9" Long, Natural Color, 100/Pack

Item #: 26506

Cat #: BT2M-C

UPC: 074983602858

Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 7.9 Inch Long, .095 Inch Wide, 2.0" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 7.9 Inch Long, .095 Inch Wide, 2.0" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
The  BT2M-C  Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Also known as: 074983602858, BT2M-C

Specifications

Width: 0.095 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 7.900 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-Top®
Width: 0.095 in
Color: White
Length: 7.900 in
Product Thickness: 0.046 in
Weight Capacity: 18 lbs
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)