1000W MH Floodlight

Item #: 265020

Cat #: MHXL-T5-1000-MT

UPC: 662400914938

Sign In or Register to view pricing and more.
Flood Light, 1000W Metal Halide, 120-277V.

Overview

Flood Light, 1000W Metal Halide, 120-277V.
Also known as: 662400914938, MHXL-T5-1000-MT

Specifications

Mounting: Pole
Wattage: 1000
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Pole
Color: Bronze
Wattage: 1000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)