1" F4 Male Cord Connector, Straight, Aluminum, Blue
Item #: 264966
Cat #: SHC1039
UPC: 783585200392
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Blue.
Overview
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Blue.
Also known as: 783585200392, SHC1039
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter Range: | 0.380 - 0.500 in |
Diameter: | 1 in |
Diameter Range: | 0.380 - 0.500 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)