HPS Wallpack

Item #: 264846

Cat #: LS70G

UPC: 622696399413

Documents & Guides
Wallpack, 70W HPS, Wet Location, 120V, Color: Bronze.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallpack, 70W HPS, Wet Location, 120V, Color: Bronze.
Also known as: 622696399413, LS70G

Specifications

Wattage: 70
Volts AC: 120
Color: Bronze
Light Technology: HID
Wattage: 70
Color: Bronze
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)